![peekopad114132mrlneoi1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12137306.jpg?preset=medium)
PEERLESS ELECTRIC 1 Lamp Strip 4 ft 120V 32W 11 inch x 4 ft Peerless Fixture
Description
Fluorescent luminaire for general area lighting. Suitable for continuous row mounting. Rigid body constructed from code gauge steel. Standard finish is high gloss white polyester powder coat paint. Clear acrylic prismatic wrap-around diffuser with ribbed sides for balanced light control; easily removable, no hardware to loosen. Instant start electronic ballast.
Specifications
Brand Name | Peerless Lighting | Item Name | Fluorescent Luminaire |
Voltage Rating | 120 V | Fixture Wattage | 32 W |
Lamp Type | Fluorescent | Number of Lamps | 1 |
Housing Finish | High Gloss White Polyester Powder Coated | Ballast Type | Electronic |
Lens Type | Clear Acrylic Prismatic | Mounting Type | Surface |
Housing Material | Steel | Dimensions | 11 in W x 4 ft L |
Standards | CSA Certified, UL Listed | Application | For General Area Lighting and Continuous Row Mounting |
Packages
1 - UNIT - 1 |