Abbotsford
peepelp51232120vel

PEERLESS ELECTRIC 4ft 120V PEL-51 Series T8 Surface Mounted Wrap-Around Luminaire

Inventory
Unavailable for order
Manufacturer:PEERLESS ELECTRIC
Manufacturer #:PELP51-232-120 EL

Description

Surface mounted wrap-around luminaires for indoor applications. Available in two widths to suit wide range of applications. Convenient 3 3/8 inch shallow fixture profile. Prismatic diffuser provides optimum light output; optional opal diffuser offers soft illumination. Suitable for continuous row mounting. Rigid die-formed housing fabricated from code gauge steel. Standard finish is high gloss white polyester powder coat paint. Baked white enamel. Clear acrylic prismatic wrap-around diffuser supplied as standard.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Voltage Rating 120 V Lamp Type T8
Number of Lamps 2 Housing Finish White Baked Polyester Powder Coated
Ballast Type Electronic Lens Type Clear Prismatic Acrylic
Mounting Type Surface Housing Material Steel
Dimensions 4 ft L Application For Indoor Applications

Packages

1 - UNIT - 1