![peepelp51232120ves](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12137323.jpg?preset=medium)
PEERLESS ELECTRIC 4ft 32W 120V T8 PEL-51 Series Surface Mounted Wrap-Around Luminaire, White
Description
Surface mounted wrap-around luminaires for indoor applications. Available in two widths to suit wide range of applications. Convenient 3 3/8 inch shallow fixture profile. Prismatic diffuser provides optimum light output; optional opal diffuser offers soft illumination. Suitable for continuous row mounting. Rigid die-formed housing fabricated from code gauge steel. Standard finish is high gloss white polyester powder coat paint. Baked white enamel. Clear acrylic prismatic wrap-around diffuser supplied as standard.
Packages
1 - UNIT - 1 | 78 - UNIT - 78 |