![ykldmw254t5homvoltgeb10p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317472227.jpg?preset=medium)
ACUITY 48 inch 54W 120V-277V 2-Lamp T5HO DMW Series Wet Location Luminaire with Fiberglass Housing (Electronic Ballast, Programmed Rapid Start)
Description
Intended for low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic.Constructed from impact-resistant, UV-stabilized, reinforced polyester fiberglass housing. Shatter-resistant, high-impact 50% DR acrylic diffuser standard. Poured-in gasketing provides a continuous seal between housing and diffuser. Captive, corrosion-resistant, cam-action latches secure the diffuser.
Specifications
Brand Name | Lithonia Lighting | Item Name | Enclosed and Gasketed Industrial Fixture |
Type | Linear | Voltage Rating | MVOLT V |
Fixture Wattage | 108 W | Lamp Type | Fluorescent |
Number of Lamps | 2 | Housing Finish | Beige |
Lamp Wattage | 54 W | Ballast Type | Electronic |
Lens Type | Acrylic | Housing Material | Fiberglass |
Dimensions | 50.125 in L x 9.25 in W x 5.5 in H | Standards | UL Listed |
Application | Canopy, Closet/Storage Room, Food Processing, Locker Room, Parking | UPC | 745975221059 |
Packages
1 - UNIT - 1 |