Abbotsford
ykllb232mvoltgeb10is

ACUITY T8 2x32W 120/277V 4 ft Lithonia Lighting Curved-Basket Wrap, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:915761

Description

For applications that require the clean appearance of a low profile, brightness controlled wraparound. Provides broad distribution of light for offices, schools and corridors. Certain airborne contaminants can diminish integrity of acrylic. Construction: Metal parts are die formed from code-gauge steel. Prismatic diffuser is 100% acrylic with sonically welded luminous ends. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Finish: Five stage iron-phosphate pretreatment assure superior paint adhesion and rust resistance. Painted parts finished with high-gloss, high-reflectivity baked white polyester enamel (low VOC). Optics: Curved prismatic diffuser with linear side prisms minimize lamp image and provides high angle brightness control. Luminous end plates soften appearance for improved aesthetics. Electrical: Thermally-protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA certified ballast is standard. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. UL/CSA listed ballast disconnect w/strain relief and leads provided standard. Listings: UL listed to U.S. and Canadian Safety Standards. Optional: Canada CSA or Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White, Matte
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Mounting Type Surface Housing Material Steel
Dimensions 1220 mm L x 254 mm W x 70 mm H Includes Control Unit

Packages

1 - UNIT - 1 56 - SKID - 56