Abbotsford
yklsb43234714gebbdpcsa

ACUITY 48 inch 32W 347V Square-Basket Wrap, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:136YN3

Description

For applications that require the clean appearance of a low-profile, brightness controlled wraparound. Provides broad distribution of light for offices, schools and corridors. Certain airborne contaminants can diminish integrity of acrylic. Attributes: Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy maintenance. Full depth, white enamel end plates. Construction: Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labor. Diffuser is extruded clear acrylic. Finish: Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, UL listed, CSA Certified ballast is standard. Energy saving and electronic ballasts are sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Installation: For surface or stem mounting, individual or row installation. Listings: UL Listed (standard). Optional: CSA or cUL. Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Voltage Rating 347 V Fixture Wattage 128 W
Lamp Type T8 Housing Finish High Gloss Baked White Enamel
Lamp Wattage 32 W Ballast Type Standard
Mounting Type Surface, Stem Housing Material Steel
Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1