![yklsb432mvolt14ailp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11946875.jpg?preset=medium)
ACUITY 205RAC 48-inch 32W 120.277V 4-Lamp Square-Basket Wrap
Description
For applications that require the clean appearance of a low-profile, brightness-controlled wraparound. Provides broad distribution of light for offices, schools and corridors. Certain airborne contaminants can diminish integrity of acrylic. Attributes: Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Dif-fuser hinges open from either side for easy maintenance. Full depth, white enamel end plates. Construction: Die-formed from code gauge cold-rolled steel. Channel cover snaps into place with-out the use of tools. Full end cap factory installed to reduce job site labor. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, UL listed, CSA Certified ballast is standard. Energy saving and electronic ballasts are sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Installation: For surface or stem mounting, individual or row installation. Listings: UL Listed (standard). Optional: CSA or cUL. Mexico NOM.
Packages
1 - UNIT - 1 |