Abbotsford
yklsb232mvoltailp

ACUITY 205RAA 48-inch 120/277V 32W 2-Lamp T8 SB Series Square-Basket Wraparound, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:205RAA

Description

For applications that require the clean appearance of a low-profile, brightness-controlled wraparound. Provides broad distribution of light for offices, schools and corridors. Certain airborne contaminants can diminish integrity of acrylic. Attributes: Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Dif-fuser hinges open from either side for easy maintenance. Full depth, white enamel end plates. Construction: Die-formed from code gauge cold-rolled steel. Channel cover snaps into place with-out the use of tools. Full end cap factory installed to reduce job site labor. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, UL listed, CSA Certified ballast is standard. Energy saving and electronic ballasts are sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Installation: For surface or stem mounting, individual or row installation. Listings: UL Listed (standard). Optional: CSA or cUL. Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Voltage Rating 120 - 277 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent Housing Finish High Gloss Baked White Enamel
Ballast Type Magnetic Mounting Type Surface
Housing Material Steel Dimensions 48 in L
Standards CSA Certified, cUL Listed Application For Offices, Schools and Corridors

Packages

1 - UNIT - 1