
CANARM IFM1612TBPT Ceiling Fixture 304.8 mm OD x 76.2 mm H 60 W Matte Gray Twin Pack, Symmetric
Description
Twin pack flush mount made of alabaster glass and brushed finish.
Specifications
Brand Name | Canarm | Item Name | Ceiling Fixture |
Type | Twin Pack, Symmetric | Housing Finish | Matte Gray |
Lamp Wattage | 60 W | Lens Type | Alabaster Glass |
Mounting Type | Flush | Dimensions | 304.8 mm OD x 76.2 mm H |
UPC | 062345189895 |
Packages
1 - UNIT - 1 |