Abbotsford
appcmbh400tt

EGS CMBH400** 400W Class i Division 1 Appleton Metal Halide Tritap Fixture Wall Mount

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:CMBH400**

Description

CODE•MASTER 2™ Fixture units includes ballast body with globe.

Specifications

Brand Name Emerson Item Name Ceiling Fixture
Type Tritap Voltage Rating 120 - 347 V
Fixture Wattage 400 W Lamp Type Metal Halide
Lamp Wattage 400 W UPC 781381564755

Packages

1 - UNIT - 1