EGS CJB100L** 100W Appleton High Pressure Sodium Tritap Class i Division 1 Fixture Wall Mount
Description
CODE•MASTER JR.™ Fixture units includes ballast body with globe.
Specifications
Brand Name | Emerson | Item Name | Ceiling Fixture |
Type | Tritap | Voltage Rating | 120 - 347 V |
Fixture Wattage | 100 W | Lamp Type | High Pressure Sodium |
Lamp Wattage | 100 W | UPC | 781381517867 |
Packages
1 - UNIT - 1 |