EGS CJB175HTT 175W 120/208/240/277V Appleton Ballast Body With Globe, Metal Halide Lamp
Description
CODE•MASTER JR.™ Fixture units includes ballast body with globe.
Specifications
Brand Name | Appleton | Item Name | Ceiling Fixture |
Type | Dust-Ignitionproof, Explosionproof | Voltage Rating | 120/277/347 V |
Lamp Type | Metal Halide | Lamp Wattage | 175 W |
For Use With | Threaded Metal Conduit | Standards | UL 1598, UL 844, E10444 Listed, C22.2 No. 250, C22. 2No. 137 CSA Certified |
Application | For Use in Chemical and Petrochemical Plants, Such as Manufacturers of Plastics, Paints and Thinners, In Refineries, In Other Areas Where Ignitable Vapors, Dust, Moisture and Corrosive Elements May be Presented | UPC | 781381518529 |
Packages
1 - UNIT - 1 |