![keetlc070nlxl1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687855.jpg?preset=medium)
CANLYTE TLC070NLXL-1 Polycarbonate
Description
TLC Canopy lights are designed for use under eaves, canopies, enclosed entrance ways or along covered walkways.
Specifications
Brand Name | Philips Lighting | Item Name | Ceiling Mount Surface Fixture |
Voltage Rating | 120 V | Fixture Wattage | 70 W |
Housing Finish | Bronze | Lamp Wattage | 70 W |
Mounting Type | Ceiling, Surface | Housing Material | Polycarbonate |
Application | For use Under Eaves, Canopies, Enclosed Entrance Ways or Along Covered Walkways |
Packages
1 - UNIT - 1 | 15 - SS - 15 |