
4' x 14" 54W 347V 4-Lamp T5HO T-Bay FHT Narrow Body Series Industrial Fluorescent High Bay, White
Description
T-Bay is a low-budget ¿uorescent high bay dedicated to contractors. T-Bay installation is easy thanks to the QuickHang ¿exible chain accessory making lighting retro¿t from a metal halide high bay easier than ever while decreasing energy costs up to 50%.
Specifications
Brand Name | Philips Lighting | Item Name | HID High Bay Fixture |
Type | Direct Outlet | Voltage Rating | 347 V |
Lamp Type | 16 mm T5 Fluorescent | Housing Finish | White |
Length | 1219 mm | Lamp Wattage | 54 W |
Lamp Base | G5 Mini Bi-Pin | Number of Lamps | 4 |
Ballast Type | Electronic | Mounting Type | Pendant |
Housing Material | Steel | Width | 349 mm |
Height | 83 mm | Includes | Control Unit |
Packages
1 - UNIT - 1 |