
MOLEX 400W 120V Pro-Yellow Metal Halide High Bay Light with Lamp Molded 18/3 SJTW 0.91m (3.0 ft) for Canada
Description
FEATURES AND BENEFITS:- 400W metal halide bulb provides economical, efficient temporary lighting on commercial, industrial and residential construction sites- Type “O” lamp and mogul socket complies with NEC 2005 and ANSI C78.387 to prevent the use of lamps without filament protection and increases job safety- Spring-loaded hook and molded cordset allow for quick installation on the job site- Knock-outs on the wiring compartment provide easy feed-thru connections or for connection to alternate power sources- Rating: Suitable for damp locations
Specifications
Brand Name | Woodhead | Sub Brand | Pro-Yellow® |
Item Name | High Bay Fixture | Type | General Duty, Wide Area |
Voltage Rating | 120 V | Fixture Wattage | 400 W |
Lamp Type | BT37/ED-37 Type O Metal Halide | Lumens | 26000 lm |
Enclosure Type | NEMA 5-15 | Mounting Type | Hook |
Housing Material | 10 ga Zinc Plated Steel | Height | 463.55 mm |
Includes | Steel Guard, 3 ft 16/3 SJTOW Cord | Standards | UL Listed, RoHS Compliant |
UPC | 786788875657 |
Packages
1 - UNIT - 1 |