![kee707p400makt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932379.jpg?preset=medium)
PHILIPS LIGHTING 912401308785 400W Keene Fixture High Bay Coolbay Metal Halide w/ Lamp Hook & Cord Tri-Tap
Description
Coolbay Highbay. Die-cast aluminum ballast housing features "Tilt 2" design for maximum heat dissipation and drip lip construction. High Intensity Discharge ballast, class H insulation, high power factor, centered in housing for level orientation. Reflector Straps with "Strap lock" design have stamped in position marking for precise positioning of reflector, in relation to the lamp, to accommodate a variety of spacing criteria.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | HID High Bay Fixture | Type | Industrial, Coolbay |
Voltage Rating | 120/277/347 V | Fixture Wattage | 400 W |
Lamp Type | Metal Halide | Series | 707P |
Lamp Base | Mogul | Lens Type | Clear |
Reflector Type | Diffuse | Ballast Type | CWA |
Mounting Type | Hook and Cord | Housing Material | Die-Cast Aluminum |
Width | 18 in | Height | 23.4 in |
Includes | Hook, Cord and Lamp | Standards | CSA Certified, Damp Location |
UPC | 624290387407 |
Packages
1 - UNIT - 1 | 75 - SS - 75 |