
PHILIPS LIGHTING 912401308891 400W 120/277/347V Keene Philips Lighting Metal Halide LBAY With Shield
Description
Ultrabay Lowbay available up to 400 W MA and LX; 450 W PS. Die-cast aluminum ballast housing features "Tilt 2" design for maximum heat dissipation and drip lip construction. High intensity discharge ballast, class H insulation, high power factor, centered in housing for level orientation. Standard finish is white. Duraplex IITM Electrostatic finish; optional colors available.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | HID Low Bay Fixture | Type | Industrial, Ultrabay |
Voltage Rating | 120/277/347 V | Fixture Wattage | 400 W |
Lamp Type | Metal Halide | Series | 843P |
Lamp Base | Mogul | Lens Type | Acrylic |
Reflector Type | Spun Aluminum | Ballast Type | CWA |
Mounting Type | Hook and Cord | Housing Material | Die-Cast Aluminum |
Color | White | Width | 22-1/2 in |
Height | 23 in | Temperature Rating | 40 °C |
Includes | 3 ft Factory Wired 16/3 ST Cabtire with 715 Open Hook | Standards | CSA Certified |
UPC | 624290389067 |
Packages
1 - UNIT - 1 | 60 - SS - 60 |