
STANPRO HBEM0400P 16 inch 400W 120/277/347V HBE Series High Bay Metal Halide Lamp
Description
The HBE performs well photometrically in most applications where medium to high illumination levels are required.
Specifications
Brand Name | Stanpro | Item Name | HID High Bay Fixture |
Type | Direct Outlet | Voltage Rating | 120 - 347 V |
Fixture Wattage | 400 W | Lamp Type | Metal Halide |
Lamp Wattage | 400 W | Number of Lamps | 1 |
Mounting Type | Surface | Housing Material | Aluminum |
Color | Aluminum | Height | 609.6 mm |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |