STANPRO HEW-M0400-P 400W 120/277/347V HEW Series Low Bay Commercial / Industrial Metal Halide Reflector
Description
Polyester, powder-coated aluminum reflector with a U.V. stabilized acrylic refractor. Compact in size and ideal for medium to low mounting height applications.
Specifications
Brand Name | Stanpro | Item Name | Metal Halide High Bay Fixture |
Type | Direct Light Outlet | Voltage Rating | 120 - 347 V |
Fixture Wattage | 400 W | Lamp Type | Metal Halide |
Lamp Wattage | 400 W | Lamp Base | E39 Mogul |
Reflector Type | Aluminum | Mounting Type | Surface |
Color | Aluminum | Height | 660.4 mm |
Includes | Control Unit, Protective Cover |
Packages
1 - UNIT - 1 |