Abbotsford
ykltxr400ma23hc

ACUITY 400W TXR Premium Enclosed Acrylic Optical

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:TXR400MPA22GLE TB HC3CSA

Description

Intended Use for controlled environments that require vertical and high horizontal illumination. Ideal for retail areas, light manufacturing areas and aisles. Consult factory for Environmental Compatibility chart. Housing – Rugged, heavy-duty, die-cast aluminum with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation. Ballast – Copper wound and 100% factory tested. Solid state ignitors are encasedand potted (HPS). High power factor, constant wattage auto transformer. 180°C Class H insulation system. Meets ANSIC82 ballast standards. UL listed. Optics – Injection-molded, virgin acrylic reflector with clear, tempered glass lens enclosure. UV-stabilized reflector. Hinge and lens retainer latches facilitate tool less removal for maintenance and cleaning. Totally enclosed, gasketed refractor and reflector inhibit the entrance of ambient contaminants. Meets UL lamp rupture containment specifications. Coated lamps provide optimum performance. Installation – Pendant splice box threaded for ¾ conduit (standard). Other mounting options available. For areas where reflectors are subject to impact (gymnasiums, etc.), use FWG (full wire guard) option. Not recommended foruse in oily environments. Consult factory. Socket – Glazed porcelain, vertically oriented mogul-base socket with copper alloy, nickel-plated screw shell center contact. UL listed 1500W, 600V, 4KV pulse rated. Listings – UL Listed to U.S. and Canadian safety standards. NOM Certified. UL listed for damp locations. -30°C to 40°C ambient operations.

Specifications

Brand Name Lithonia Lighting Item Name HID High Bay Fixture
Type Direct Outlet Voltage Rating 120/347 V
Lamp Type Metal Halide Housing Finish White
Lamp Wattage 400 W Lamp Base E39 Mogul
Reflector Type Plastic Mounting Type Pendant
Housing Material Aluminum Height 622 mm
Includes Control Unit Standards NOM Certified

Packages

1 - UNIT - 1