![cficsw248120oczo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285910132.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 120V 2-Lamp Canlyte Day-Brite/CFI CSW Series Cubelite Linear Surface Luminaire, White
Description
The Day-Brite/CFI Cubelite wall bracket features a smooth opal or prismatic acrylic lens and is available in lengths of 2 ft, 3 ft and 4 ft. It is ideal for corridor, stairwell or vanity applications.
Specifications
Brand Name | Day-Brite CFI | Item Name | Cubelite Wall Bracket |
Voltage Rating | 120 V | Color/Finish | White |
Dimensions | 48 in | Application | For Corridor, Stairwell or Vanity Applications |
Packages
1 - UNIT - 1 | 72 - UNIT - 72 |