![cfifma14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703461.jpg?preset=medium)
PHILIPS LIGHTING 1 ft x 4 ft “F inch Mounting Frame Assembly
Description
APPLICATION:- Designed to permit use of grid (NEMA G) fixtures in ceilings requiring flanges.- Designed to be used with any grid (NEMA G) troffer.- May be used in conjunction with Day-Brite plaster frame.- Suitable for individual and continuous row applications.CONSTRUCTION/FINISH:- Side and end rails are extruded aluminum finished in baked white polyester coating.- Corner clips are zinc plated steel and slide into slots provided in side and end rails.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Mounting Frame Assembly | Length | 4 ft |
Width | 1 ft | Material | Extruded Aluminum, Zinc Plated Steel Clip |
Color/Finish | Baked White/Polyester Coated | For Use With | Any Grid (NEMA G) Troffer |
Application | Used in Conjunction with Day-Brite Plaster Frame and for Individual and Continuous Row Applications | UPC | 734340775488 |
Packages
1 - UNIT - 1 | 40 - UNIT = 40 |