PHILIPS LIGHTING 912400388472 Canlyte Louver with Perforated Reflector for SV5 Series
Description
"SV5LV"
Specifications
Brand Name | Day-Brite CFI | Item Name | Louver/Reflector |
Type | Direct, Symmetric, Perforated | Dimensions | 46 in L |
Finish | Matte | Color | White |
Material | Steel | Standards | cULus Listed |
Application | For SV Strip T5 Lamps | UPC | 781370082994 |
Packages
1 - UNIT - 1 |