![cwdlnl1wb120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11904085.jpg?preset=medium)
COOPER INDUSTRIES LNL1WB120 4W 120V LNL1 Series Vertical Louvered Faceplate, Black
Description
Arrow Hart LED Nightlights with Vertical Louvered Faceplate - With their aluminum plates, louver designs, standard wallbox size and tough polycarbonate lens, LED Accent Lights stand up to tough abuse in interior and exterior applications. Perfect for task lighting or pathway illumination in hotel rooms/lobbies, auditoriums, theaters, hallways and corridors, stairwells and restrooms.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | LED Nightlight with Vertical Louvered Faceplate | Voltage Rating | 120 VAC at 60 Hz |
Wattage | >4 W | Lamp Type | LED |
Number of Lamps | 12 | Lamp Color | Black |
Lumens | 15 lm | Series | LNL1 |
Mounting | Junction Box | Housing Material | Die Cast Aluminum |
Housing Finish | White | Dimensions | 3 in W x 1-15/16 in D x 4-29/32 in H |
Standards | ADA Compliant, CSA Certified, UL 1598 Listed, UL 945-5V Flammability Rated | Application | For Task Lighting or Pathway Illumination in Hotel Rooms/Lobbies, Auditoriums, Theaters, Hallways and Corridors, Stairwells and Restrooms |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |