
EGS 3/4 inch Arlington Fixture Hanger Malleable Iron
Description
Fixture hangers for suspension of industrial type HID, incandescent and fluorescent lighting fixtures in Class I, Class II and Class III classified locations. Suitable for use in areas where moisture, dust and corrosive atmospheres are present. EFHC hangers have smooth, rounded integral bushing in each hub to protect conductor insulation.
Specifications
Brand Name | Emerson | Sub Brand | UNILETS |
Item Name | Fixture Hanger | Type | Explosionproof, 3-Inlet |
Size | 3/4 in | Material | Malleable Iron |
Mounting | Surface | Dimensions | 134.9 mm L x 144.5 mm W |
For Use With | Threaded Metal Conduit, Rigid Conduit | Standards | Class I, Groups A, B, C And D; Class II, Groups E, F And G; Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381277006 |
Packages
1 - UNIT - 1 |