EGS 3/4 inch Hub Appleton Explosionproof Fixture Hanger, Malleable Iron
Description
UNILETS Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable Iron, Lamp Type: HID, Incandescent And Fluorescent, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: Class I, Groups B, C And D, Cl
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Fixture Hanger | Type | Explosionproof, 3-Inlet |
Size | 3/4 in | Material | Malleable Iron |
Mounting | Surface | Dimensions | 134.9 mm L x 144.5 mm W |
For Use With | Threaded Metal Conduit | Standards | Class I, Group B, C and D, Class II, Group E, F and G and Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381276801 |
Packages
1 - UNIT - 1 |