EGS 3/4 inch x 10.94 inch UNILETS EXJF Series Flexible Fixture Hanger
Description
Explosionproof Flexible Fixture Hanger, Constructional Feature Explosionproof, Dust Ignitionproof, Raintight, Trade Size 3/4 IN, Flex Length 4 IN, Overall Length 11.06 IN, Material Brass Inner Core, Bronze Outer Braid, Brass End Fitting, Finish Natural, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL E10444/886, CSA, Inclusion (2) Female Hub, Removable Close Nipple, Setscrew, Maximum Load 120 LBS
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Fixture Hanger Coupling | Connection Size | 3/4 in |
Connection Type | FNPT | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Type | Flexible | Dimensions | 1.75 in OD x 11.06 in L |
For Use With | HID, Incandescent and Fluorescent Lighting Fixtures | Standards | Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III |
Application | For HID, Incandescent And Fluorescent Lighting Fixtures | UPC | 781381107969 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |