EGS 1 inch Ceiling Mounting Hood for Mercmaster LED Low Profile Luminaire
Description
1" Ceiling Mounting Hood for Mercmaster LED Low Profile Luminaire. Five Hubs, Four Close-Up Plugs.
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Mounting Hood | Connection Size | 1 in |
Connection Type | Hub | Material | Cast Copper-Free Aluminum |
Color | Gray | Finish | Baked Epoxy-Clad |
Mounting | Ceiling | For Use With | Mercmaster III Low Profile Luminaires |
Application | For Mercmaster III Low Profile Luminaires | UPC | 781381548397 |
Packages
1 - UNIT - 1 |