EGS 1 inch Wall Mounting Hood for Industrial Mercmaster LED Generation 3 Series Luminaire
Description
Five Hubs, Four Close-Up Plugs 1.8 (4.0). Wall Mounting Hood for Industrial Mercmaster LED Generation 3 Series Luminaire. Suitable for Use in Wet Locations
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Mounting Hood | Connection Size | 1 in |
Connection Type | Hub | Material | Cast Copper-Free Aluminum |
Color | Gray | Finish | Baked Epoxy-Clad |
Mounting | Wall | For Use With | Mercmaster III Low Profile Luminaires |
Application | For Mercmaster III Low Profile Luminaires | UPC | 781381548441 |
Packages
1 - UNIT - 1 |