EGS LPGR1 50-250W NEMA I Appleton Closed Prismatic Glass Refractor, Clear
Description
Closed prismatic glass refractor is heat resistant. For use with MERCMASTERâ„¢ III HID luminaire.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster II |
Item Name | Refractor | Material | Closed Prismatic Glass |
Type | Structured Cover | Dimensions | 8 in dia |
For Use With | 50 - 200 W High Pressure Sodium and Pulse Start Metal Halide Lamp, Mercmaster II HID Luminaires | Standards | NEMA 1 |
Application | For Mercmaster II HID Luminaires | UPC | 781381522274 |
Packages
1 - UNIT - 1 |