
ARLINGTON INDUSTRIES Siding Box Kit for Large Fixtures and Sided Structures
Description
Works on all siding types. Before or after siding is up, Mounting holes on inside of box. Textured paintable surface. NM cable connector provided. 6-1/2 x 10-1/2 mounting surface. Provides a .895 J-channel. 15-1/2 cubic inch box. With Flange. Grounding Clip.
Specifications
Brand Name | Arlington | Length | 6.650 IN |
Width | 10.500 in | Depth | 1.302 IN |
Material | UV-Rated Plastic | Color | White |
Standards | UL and CSA | UPC | 018997089724 |
Packages
25 - UNIT - (25) |