
GM LIGHTING ESTC-90 12/24V 90 Degree Sure-Tite Tape to Tape Connector
Description
GM Lighting's Sure-Tite™ connectors ensures a tight, clear electrical connection for many of our GM Lighting LED Flexible Linear Tape products. It's like a splice box for your LED tape.
Specifications
Brand Name | GM Lighting | Sub Brand | Sure-Tite™ |
Item Name | Tape to Tape Connector | Type | 90° |
Voltage Rating | 12/24 VDC | Series/Model | LEDtensity™ |
Color/Finish | Clear | Dimensions | 0.66 in W x 0.66 in H |
For Use With | LTR-P Series Tape | UPC | 849951012171 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |