Abbotsford
Final sale
gmlledchl

GM LIGHTING LED-CHL 48 inch x 0.675 inch x 0.427 inch Linear LED Mounting Channel, Aluminum Finish

Inventory
Unavailable for order at Abbotsford
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL

Description

Extruded aluminum channels that provides a rigid, linear mounting platform. 0.675 width and 0.427" height, deep regressed, angled and standard format. Key Features: • Aluminum construction • Available in 48" lengths • Easy to install • Mounting channel for every GM LED Linear Ribbon Extruded aluminum channels that provides a rigid, linear mounting platform.

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Material Aluminum Color/Finish Brushed Aluminum
Dimensions 48 in L x 9/16 in W x 7/16 in H For Use With LEDTask™ LTR60, LTR300, LTR300-SO, LTR300-WP, SLR, LTR150-RGB Series Flexible LED Linear Ribbon
Includes Snap-On Frosted Lens UPC 849951001663

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10