Abbotsford
gmlledchl26bk

GM LIGHTING LLC LED-CHL2-6-BK CHANNEL 6ft BLK W/WHI LENS

Price $34.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING LLC
Manufacturer #:LED-CHL2-6-BK

Description

The GM Lighting LED-CHL2 channel is a versatile and stylish solution designed to seamlessly integrate with most low voltage GM Lighting LED tapes and EST connectors for easy installation. Compatible with various tape widths (see catalog for details), these channels are available in 4ft (48in) and 6ft (72in) lengths, and come in multiple finishes: clear anodized silver, white, or black. Ideal for blending with diverse architectural styles, the standard white lens provides soft, direct light, while the black lens and channel offer a dynamic effect by minimizing the view of the channel and lens. Each 4ft channel includes 2 mounting clips and screws, and each 6ft channel includes 4 mounting clips and screws for secure installation. Designed for select LTR Series Tapes (LTR-P, LTR-S, and LTR-E), the LED-CHL2 channel is a perfect choice for enhancing any lighting project with a touch of sophistication and functionality.

Packages

1 - UNIT - 1 80 - SKID - 80