Abbotsford
gmlledchlbnd4

GM LIGHTING 48 inch x 3/4 inch x 1/4 inch Bendable Aluminum LED Channel

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-BND-4

Description

Where creativity demands a practical and professional mounting without giving p your design esthetic - our new bendable aluminum channel is available. Able to make large radius 90° turns and sweeping bends that follow the form of architectural details, soffits, signage and more - consider using this channel to guide your linear LED lighting design.Suitable for use with:• LTR-300 Series• ESR Series• CTK Series• HDT Series

Specifications

Brand Name GM Lighting Item Name LED Channel with Frosted Lens
Type Bendable Material Aluminum
Dimensions 48 in L x 3/4 in W x 1/4 in H For Use With LTR-300, ESR, CTK, HDT Series LED Tape
UPC 849951010214

Packages

1 - UNIT - 1 5 - UNIT - 5