Abbotsford
gmlledchlxd

GM LIGHTING 48 inch x 1-3/16 inch x 7/8 inch Flanged Extra Deep, Surface and Regressed Architectural Aluminum Mounting Channel

Price $46.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-XD

Description

Extruded aluminum extra deep, surface and recessed channel with snap-in frosted glossy lens that provides a rigid, deep set linear mounting platform for the all GM Lighting LED linear tape. Channel creates a diode free light source.

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Material Aluminum Dimensions 48 in L x 0.98 in W x 0.88 in H
For Use With GM LED Linear Tape Includes Frosted Lens, Stainless Steel Screws, Mounting Clip
UPC 849951007610

Packages

1 - UNIT - 1 20 - UNIT - 20