
GM LIGHTING 48 inch x 1-3/16 inch x 7/8 inch Flanged Extra Deep, Surface and Regressed Architectural Aluminum Mounting Channel
Description
Extruded aluminum extra deep, surface and recessed channel with snap-in frosted glossy lens that provides a rigid, deep set linear mounting platform for the all GM Lighting LED linear tape. Channel creates a diode free light source.
Specifications
Brand Name | GM Lighting | Item Name | Mounting Channel |
Material | Aluminum | Dimensions | 48 in L x 0.98 in W x 0.88 in H |
For Use With | GM LED Linear Tape | Includes | Frosted Lens, Stainless Steel Screws, Mounting Clip |
UPC | 849951007610 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |