Abbotsford
gmlltcez60

GM LIGHTING 60 inch LEDTask EZ Ribbon to Ribbon Connector

Price $13.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTC-EZ-60

Description

Connecting a GM Lighting standard or high output flexible linear ribbon has never been easier. With the LEDTask EZ Ribbon Connector, yuou simply open, insert and snap closed. The connector captures the ribbon and snaps closed for a secure connection. Whether you are connecting two ribbons together, or connecting a ribbon to a GM Lighting power supply, the LEDTask EZ Ribbon Connector is the quickest and easiest solution. Key Features: - Cut ribbon in field and connect it in seconds - Enables easier installation on multiple lengths - Connect the same way to power supply - securely and in seconds - Do not use with wet location, RGB, LTR1200 or SLR ribbons.

Specifications

Brand Name GM Lighting Item Name Tape to Tape Connector
Type Easy Dimensions 60 in L
Application For 12 VDC Standard Output Flexible LED Linear Tape UPC 849951001267

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $13.18 / EA
Quantity EA