Abbotsford
gmlltwez24

GM LIGHTING 24-inch EZ Tape to Power Supply Connector

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTW-EZ-24

Description

Connecting a GM Lighting standard or high output standard or color changing RGB flexible linear tape has never been easier. With the LEDTask EZ Tape Connector, you simply open, insert and snap closed. The connector captures the tape and snaps closed for a secure connection. Whether you are connecting two tapes together, or connecting a tape to a GM Lighting power supply, the LEDTask EZ Tape Connector is the quickest and easiest solution. FEATURES:- Cut tape in field and connect in seconds- Enables easier installation on multiple lengths- Connect the same way to power supply - securely and in seconds

Specifications

Brand Name GM Lighting Item Name EZ Tape To Power Supply Connector
Type Flexible Conductor Size 22 AWG
For Use With 24 in LED Linear Ribbon Light UPC 849951001281

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $10.74 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok