GM LIGHTING STC-1 Sure-Tite LED Tape to Tape Connector
Description
LED Sure-Tite Tape to Tape Connector.
Specifications
Brand Name | GM Lighting | Item Name | Tape To Tape Connector |
Type | Channel Mount | Material | Plastic |
Color/Finish | Black | Dimensions | 3/8 in L x 1/2 in W x 5/16 in D |
For Use With | Sure-Tite™ 12/24 V 6 A LED Ribbon | Application | Use in Under Cabinet, Showcases and in Cabinet Lightings |
UPC | 849951006576 |
Packages
1 - UNIT - 1 |