GM LIGHTING 60-inch Sure-Tite Tape to Tape Connector
Description
60" Sure-Tite Tape to Tape Connector
Specifications
Brand Name | GM Lighting | Sub Brand | Sure-Tite™ |
Item Name | Tape to Tape Connector | Voltage Rating | 12/24 V |
Amperage Rating | 6 A | Color/Finish | Black |
Dimensions | 60 in L | For Use With | LTR300 Series Dry Location, LTRSV Side View Series, MTR300 MagneTask™ Series, GM Series Tapes |
UPC | 849951006590 |
Packages
1 - UNIT - 1 |