![gmlstw60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316053740.jpg?preset=medium)
GM LIGHTING 60 inch Sure-Tite Tape to Power Connector
Description
60" Sure-Tite Tape to Power Connector.
Specifications
Brand Name | GM Lighting | Sub Brand | Sure-Tite™ |
Item Name | Tape to Power Connector | Voltage Rating | 12/24 V |
Amperage Rating | 6 A | Color/Finish | Black |
Dimensions | 60 in L | For Use With | LTR-300 Series Dry Location, LTRSV Side View, MTR300 MagneTask, GM Series LED Flexible Linear Tapes |
UPC | 849951006583 |
Packages
1 - UNIT - 1 |