Abbotsford
daslet30312ac

LIGHTHEADED LIGHTING LET-303 50/300W 11.75/120V Replacement Mini Electronic Transformer

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:LET-303

Description

The LET303 is a Replacement Mini Electronic Transformer

Specifications

Brand Name Dasal Industries Item Name Mini Electronic Transformer
Type Replacement Primary Voltage 11.75 V
Secondary Voltage 120 V Power Rating 50/300 W
Color Black Dimensions 136 mm L x 38 mm W x 28 mm H

Packages

1 - UNIT - 1