LIGHTHEADED LIGHTING LET-60 CLASS II 11.75VAC/120V Class 2 Electrical Miniature Transformer
Description
LET60-Class2 is a Replacement Mini Electronic Transformer
Specifications
Brand Name | Dasal Industries | Item Name | Mini Electronic Transformer |
Type | Replacement | Primary Voltage | 11.75 V |
Secondary Voltage | 120 V | Power Rating | 20/60 W |
Color | Gray | Dimensions | 54 mm L x 33 mm W x 21 mm H |
Packages
1 - UNIT - 1 |