Abbotsford
daslet75va120

LIGHTHEADED LIGHTING LET-75VA-120 20/75W 11.75VAC/120V Replacement Mini Electronic Transformer

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:LET-75VA-120

Description

Transformer electronic internal resettable protection, patented auto heat regulation that also automatically acts as over load protection, auto reset thermal cut off at 125 °C. 50 °C maximum ambient temperature. 90 °C maximum case temperature. 10 W minimum load without dimmer. 20 W minimum load with dimmer.

Specifications

Brand Name Lighthead Lighting Item Name Electronic Transformer
Type Mini Primary Voltage 120 V
Secondary Voltage 12 V VA Rating 75 VA

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok