LIGHTHEADED LIGHTING LVT-151-AC-120 150W 120V/12VAC LVT-151-AC Transformer
Description
PRODUCT FEATURES:- UL and C-UL recognized- 13.8oz. (390g)- 35°C maximum ambient temperature- 90°C maximum case temperature- 120V, 50/60Hz input @ 1.25A- 11.75Vac, 30kHz output @ 12.56A- 150W maximum load- 50W minimum load with or without dimming- 0.985 power factor- Maximum THD 14.8%- Auto-reset electronic short circuit, overload protection and thermal cut-off @ 125°C with the fuse on primary.
Specifications
Brand Name | Lighthead Lighting | Item Name | Electronic Transformer |
Primary Voltage | 120 VAC at 50/60 Hz | Secondary Voltage | 11.75 VAC at 30 kHz |
VA Rating | 150 VA | Frequency Rating | 50/60 Hz Input, 30 kHz Output |
Power Factor | 0.985 | Amperage Rating | 1.25 A Input, 12.56 A Output |
Power Rating | 150 W | Dimensions | 6-1/2 in L x 1-1/2 in W x 1-3/8 in H |
Temperature Rating | 35 °C Ambient, 90 °C Case | Standards | UL, cUL Listed, cURUS Certified |
Packages
1 - UNIT - 1 |