LIGHTHEADED LIGHTING LVT-151-AC-120 50/150W 11.75VAC/120V Replacement Mini Electronic Transformer
Description
Dimmable LVT 151 12Volts/150Watts lightech electronic low voltage halogen lighting transformer can be dimmed by low cost TRIAC dimmers without producing any acoustic noise, which is a common problem for other electronic transformers. The most compatible dimmers for our low voltage transformers are “trailing edge” or “reverse phase” wall dimmers which are commonly called electronic low voltage dimmers.
Specifications
Brand Name | Lighthead Lighting | Item Name | Electronic Transformer |
Primary Voltage | 120 VAC at 50/60 Hz | Secondary Voltage | 11.75 VAC at 30 kHz |
VA Rating | 150 VA | Frequency Rating | 50/60 Hz Input, 30 kHz Output |
Power Factor | 0.985 | Amperage Rating | 1.25 A Input, 12.56 A Output |
Power Rating | 150 W | Dimensions | 6-1/2 in L x 1-1/2 in W x 1-3/8 in H |
Temperature Rating | 35 °C Ambient, 90 °C Case | Standards | UL, cUL Listed, cURUS Certified |
Packages
1 - UNIT - 1 |