Abbotsford
desucajuncbox

RAB DESIGN LIGHTING 088944 RAB® LED Under Cabinet Light Fixture Junction Box DC Connector, White

Price $6.45 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088944

Description

UCA-Junction box DC connector, white.

Specifications

Brand Name Rab Design Lighting Item Name Junction Box DC Connector
Type Straight Material Aluminum
Color/Finish White For Use With UCA Series Ultra Slim LED Undercabinet Lighting
Application Used to Connect 18/2 AWG Bell Wire Behind Dry Wall UPC 061184889447

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought