![difcrtt04b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127026215.jpg?preset=medium)
RJ CROSS ARCHITECTURAL CRTT04B 8Amp 24VDC CRTT04 Series Dimming Touch Switch, Black
Description
FEATURES:- Flush circular dimmable touch switch with memory - Dimmable sub-surface switch capable of sensing touch through wood, composite, or glass surfaces up to 30mm thick- Interchangeable door/hand operated multi-sensor switch- Input Voltage: 24VDC- Loading Power: 8A Max- Dimensions: 22mm diameter (Hole required is 18mm diameter)
Specifications
Brand Name | RJCROSS | Item Name | Dimming Touch Switch |
Voltage Rating | 24 VDC | Amperage Rating | 8 A |
Color/Finish | Black | Dimensions | 22 mm dia |
Packages
1 - UNIT - 1 |