Abbotsford
difh10w2

RJ CROSS ARCHITECTURAL 6 inch H10 Series Connector

Price $5.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:H10W2

Description

FEATURES:- Versatile & easy to use powerfeed.- Solderless connections- Clips closed & holds ribbon in place- 10mm inner width used with SL6 ribbon

Specifications

Brand Name RJCROSS Item Name Diffusion Clip Connector
Size 6 in Dimensions 10 mm W
For Use With SL6 Ribbon Application For Indoor Use
UPC 660800709024

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25